This item is Discontinued.

This item is Discontinued.
JetStream 8-Port Gigabit L2 Managed Switch w/ 2x SFP Slots (Discontinued)
Mfr #
T2500G-10TS
Zoro #
G5746055
UPC # 845973098490
Country of Origin Switzerland
Category Server Switches & Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2500G-10TS
- Zoro #
- G5746055
- UPC #
- 845973098490
- Country of Origin
- Switzerland
- Stack Port
- No
- Manageable
- Yes
- Power Source
- Power Supply
- Mount Type
- Desktop, Rack
- Item
- Ethernet Switch
- Network Technology
- 1000Base-T, 1000Base-X
- Media Type Supported
- Optical Fiber, Twisted Pair
- Includes
- Power Cord, Quick Installation Guide, Resource CD, Rackmount Kit, Rubber Feet.
- Ethernet Technology
- Gigabit Ethernet
- Expansion Slot Type
- SFP
- Port/Expansion Slot Details
- (2) Gigabit Ethernet Expansion Slot, (8) Gigabit Ethernet Network
- Number of SFP Slots
- 2
- Number of Network Ports
- 8
- Features
- Environmentally Friendly
- Uplink Port
- No
Description
JetStream T2500G-10TS 8-Port Gigabit L2 Managed Switch w/ 2x SFP Slots