This item is Discontinued.

This item is Discontinued.
JetStream 8-Port Gigabit Smart PoE Switch w/ 2x SFP Slots (Discontinued)
Mfr #
T1500G-10PS
Zoro #
G5725624
UPC # 845973080259
Country of Origin Unknown
Category Server Switches & Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1500G-10PS
- Zoro #
- G5725624
- UPC #
- 845973080259
- Country of Origin
- Unknown
Details
- Item
- Ethernet Switch
- Network Technology
- 1000Base-T, 1000Base-X
- Stack Port
- No
- Port/Expansion Slot Details
- (2) Gigabit Ethernet Expansion Slot, (8) Gigabit Ethernet Network
- Number of Network Ports
- 8
- Expansion Slot Type
- SFP
- Media Type Supported
- Optical Fiber, Twisted Pair
- Features
- Environmentally Friendly
- Redundant Power Supply Supported
- No
- Ethernet Technology
- Gigabit Ethernet
- Power Source
- Power Supply
- Mount Type
- Desktop
- Number of Expansion Slots
- 2
- Shared SFP Slot
- No
- Uplink Port
- No
- Number of SFP Slots
- 2
- Manageable
- Yes
Description
JetStream T1500G-10PS 8-Port Gigabit Smart PoE Switch w/ 2x SFP Slots
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.