
TP-Link TL-SF1016D Network 16-Port 10-100Mbps Desktop Switch (Discontinued)
- Mfr # TL-SF1016D
- Zoro # G503931990
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL-SF1016D
Zoro #
G503931990
UPC #
845973020293
Country of Origin
China
Description
The TL-SF1016D Fast Ethernet Switch is designed for SOHO (Small Office/Home Office) or workgroup users. All 16 ports support auto MDI/MDIX, no need to worry about the cable type, simply plug and play. Moreover, with the innovative energy-efficient technology, the TL-SF1016D can save up to 70% of the power consumption and 70% of the packaging material can be recycled, making it an eco-friendly solution for your business network.
Innovative energy-efficient technology saves power up to 70%.
Supports IEEE 802.3x flow control for Full Duplex mode and backpressure for Half Duplex mode.
Non-blocking switching architecture that forwards and filters packets at full wire-speed for maximum throughput.
3.2Gbps Switching Capacity.
9K Jumbo frame improves performance of large data transfers.
Auto-MDI/MDIX eliminates the need for crossover cables.
Supports MAC address auto-learning and auto-aging.
Auto-negotiation ports provide smart integration between 10Mbps, 100Mbps hardware.
Fanless design ensures quiet operation.
Desktop or wall-mounting design.
Plug and Play design simplifies installation.
Interface:
1610/100Mbps RJ45 Ports.
AUTO Negotiation/AUTO MDI/MDIX.
Mac Address Table: 1K.
External Power Supply: 100~240VAC, 50/60Hz.
Dimensions (W X D X H): 7.9 x 5.6 x 1.6 in. (200 x 142 x 40 mm).
Transfer Method: Store and Forward.
Advanced Functions:
Green Technology, saving power up to70%.
802.3X Flow Control, Back Pressure.
Auto-Uplink Every Port.
Interface:
Advanced Functions:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.