Shop TPI

108 Variable Speed Air Curtain CFHD108 3/4 HP 8016 CFM 12' Max Door Height

  • Mfr # CFDH108
  • Zoro # G605830726

product price: 
$
8,030.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFDH108
Zoro #
G605830726
UPC #
-
Country of Origin
United States

Description

Variable speed air curtains for use above entry doors and industrial warehouse doors. Creates an invisible barrier to prevent dust, dirt, fumes and insects from infiltrating into work environments and keeps space temperatures constant. Prevents loss of cool air and maintains a clean environment. 20 gauge rigid steel housing. Powder coated epoxy paint finish. Heavy-duty psc, direct drive motor is permanently lubricated and has thermal overload protection for long life. Double insulation protection for quiet operation. Includes scr speed controller for air volume control. Adjustable discharge vanes extend entire width of unit for optimum air flow. 115v. Ul listed. 3/4 hp models for doorways up to 12'h. note: 108" unit consists of three 36" units, each with its own power cord. for heater modules, which turn air curtains into temperature control units, click here. click here to view the user manual.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.