188TASA Milkhouse Heater - 120V

  • Mfr # 188TASA
  • Zoro # G504040868
product price: 
$
145.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
188TASA
Zoro #
G504040868
UPC #
736088707981
Country of Origin
China

Description

Milkhouse Heater - 120V

120V. 1300W and 1500W heat settings plus fan only setting. Temperature control thermostat. 6ft. cord.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Milkhouse Heater - 120V
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Automatic Shut-Off: Yes
  • BTU Heat Rating: 5120
  • Color / Finish: White/Off-White
  • Cord Length (in): 72
  • Depth (in): 12
  • Design: Steel
  • ETL Listed: Yes
  • Element System: Yes
  • Enamel Finish: White/Off-White
  • Fuel Type: Electric
  • Heater Controls: Dial
  • Heater Design: Compact
  • Heater Fuel Type: Electric
  • Heater Power Rating (W): 1300 and 1500
  • Heater Type: Convection
  • Heating Area (ft ): 125
  • Height (in): 16
  • Indoor / Outdoor: Indoor
  • Maximum BTU: 5120
  • Number of Heat Settings: Variable
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews