Shop TPI
Create Account
D2022 Thermostat, White
- Mfr # D2022/0050179
- Zoro # G625013406
product price:Â
$
94.39
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
- D2022/0050179
- Zoro #
- G625013406
- UPC #
- 686334502856
- Country of Origin
- China
Description
Wall mounted and can be used for operation of all 120/240 V electric baseboards, heaters and fans. Double pole, both sides of the line are disconnected in the off position. Recommended for all 240 V units and for additional safety with 120 V units. Mount in standard deep receptacle box. UL listed.