Shop TPI
Create Account
Fan Forced Wall Heater With Summer Fan Switch H3317T2SRPW - 4800W 240V White
- Mfr # H3317T2SRPW
- Zoro # G202673993
product price:
$
1,290.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H3317T2SRPW
- Zoro #
- G202673993
- UPC #
- 686334326285
- Country of Origin
- China
Description
FAN FORCED WALL HEATERS WITH SUMMER FAN SWITCH 4800 WATT HEATER WITH DOUBLE POLE THERMOSTAT 240V FAN FORCED WALL HEATERS HAVE A DURABLE POWDER COATED 18 GAUGE STEEL FRONT. FAN FORCED HEATERS FEATURE AN AUTOMATIC RESET THERMAL LIMIT AND A STEEL BLOCK FIN ELEMENT. THE VANE AXIAL FAN BLADE IS POWERED BY A 600 RPM MOTOR THAT PROJECTS AN AIRFLOW UP TO 175 CFM. THESE ELECTRIC HEATERS ALSO FEATURE A SUMMER FAN SWITCH FOR YEAR ROUND APPLICATIONS. WATTAGE IS SELECTABLE AT TIME OF INSTALLATION; FACTORY WIRED TO HIGH WATTAGE. ROUGH IN DIMENSIONS ARE 14-3/16"W X 19-15/16"H X 4"D. GRILL MEASURES 15-3/8"W X 20-1/8"H. UL LISTED AND CSA APPROVED. THERMOSTAT HAS 50-90° F TEMPERATURE RANGE.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.