Forced Ceiling Ceiling Heater - 4000-3000W 240-208V 1 PH, White Powder Coat
- Mfr # B46059
- Zoro # G424192166
product price:Â
$
1,112.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B46059
- Zoro #
- G424192166
- UPC #
- -
- Country of Origin
- China
Description
TPI Forced Ceiling Ceiling Heater HF3386DRP - 4000/3000W 240/208V 1 PH 4000/3000 Watt Heater 240/208V Heavy-duty ceiling heaters have a white powder coated 18 gauge steel grill. These commercial heaters feature a steel block fin element and an automatic reset thermal limit that de-energizes heaters if over-heating occurs. The fan purge circuit requires 4-wire supply when an Optional Remote Wall Thermostat is used ( not included). Vane axial fan blade with 700 RPM motor provides 175 CFM. Ceiling heaters include an easy-to-use disconnect switch. Ceiling heaters measure 14-3/16 inW x 4 inD x 19-15/16 inH approx. Grill measures 15-3/8 inW x 20-1/8 inH. 1 Year Limited Warranty. Features Forced Ceiling Ceiling Heater - 4000-3000W 240-208V 1 PH White Powder Coat. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: White Powder Coat. Country of Origin: USA. Weight: 22 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.