Hazardous Location Wall Convector - 1800W 208V

  • Mfr # FEP18203RA
  • Zoro # G005739209
product price: 
$
2,332.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FEP18203RA
Zoro #
G005739209
UPC #
686334483056
Country of Origin
United States

Description

Hazardous location wall convector heaters 3 phase 1800 watt heater 208v ideal for use in class 1, group b, c & d and division 1 & 2 hazardous locations up to 536f. Three phase, hazardous location convector heaters are made using heavy duty 16 gauge steel with textured gray epoxy powder coated finish. Electric convection heaters offer bottom in, front out air flow. Wall mounted convection heaters include stainless steel cartridge element inserted into aluminum finned copper sheath. These convection wall heaters include wall mounting bracket. Requires 9" minimum clearance from bottom of heater to floor. Cabinet heater measures 9"w x 18"h. Hazardous location heaters should not be operated in rooms exceeding 104 f. Nema 4 rated. Ul listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews