Shop TPI
Create Account
Hazardous Location Wall Convector - 3600W 208V
- Mfr # FEP36203RA
- Zoro # G305739169
product price:Â
$
3,554.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FEP36203RA
- Zoro #
- G305739169
- UPC #
- 686334483070
- Country of Origin
- United States
Description
Hazardous location wall convector heaters 3 phase 3600 watt heater 208v ideal for use in class 1, group b, c & d and division 1 & 2 hazardous locations up to 536f. Three phase, hazardous location convector heaters are made using heavy duty 16 gauge steel with textured gray epoxy powder coated finish. Electric convection heaters offer bottom in, front out air flow. Wall mounted convection heaters include stainless steel cartridge element inserted into aluminum finned copper sheath. These convection wall heaters include wall mounting bracket. Requires 9" minimum clearance from bottom of heater to floor. Cabinet heater measures 9"w x 18"h. Hazardous location heaters should not be operated in rooms exceeding 104 f. Nema 4 rated. Ul listed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.