This item is Discontinued.

This item is Discontinued.
Indoor/Outdoor Quartz Electric Infrared Heater 208V 3000W Brown (Discontinued)
Mfr #
OCH57208VE
Zoro #
G508623555
UPC # 686334480499
Country of Origin United States
Category Electric Infrared Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OCH57208VE
- Zoro #
- G508623555
- UPC #
- 686334480499
- Country of Origin
- United States
Dimensions
- Height
- 6-1/2 in
- Width
- 5-3/8 in
- Length
- 55-3/8 in
Details
- Item
- Quartz Infrared Space Heater
- Heater Voltage
- 208
- Material
- Stainless Steel
Description
TPI Indoor/Outdoor Quartz Electric Infrared Heater OCH-57-208VE 208V 3000W - Brown
Features: Amps: 14.4Approval: ETLBTU: 10239Color: BrownConstruction: Steel Housing With Aluminum ReflectorHeight Inches: 6-1/2KiloWatts: 3Length Inches: 55-3/8Voltage: 208Watts: 3000Width Inches: 5-3/8
Features: Amps: 14.4Approval: ETLBTU: 10239Color: BrownConstruction: Steel Housing With Aluminum ReflectorHeight Inches: 6-1/2KiloWatts: 3Length Inches: 55-3/8Voltage: 208Watts: 3000Width Inches: 5-3/8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.