This item is Discontinued.

Tpi TPI IHP24S, 24 Inch Suspension Fan 1/3 HP 4300 CFM Totally Enclosed Motor IHP24S

This item is Discontinued.

Tpi

TPI IHP24S, 24 Inch Suspension Fan 1/3 HP 4300 CFM Totally Enclosed Motor (Discontinued)

Mfr # IHP24S
Zoro # G002608263
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IHP24S
Zoro #
G002608263
UPC #
-
Country of Origin
United States

Description

AIR CIRCULATOR AND SPECIALTY FANS TPI SUSPENSION MOUNT FAN SUSPENSION MOUNT FANS EASILY HOOK ON TO RODS AND PIPES FOR HANGING APPLICATIONS. THESE QUALITY FANS INCLUDE AN ENCLOSED PERMANENTLY LUBRICATED, PSC-TYPE BALL BEARING SINGLE-PHASE MOTOR FOR LONG LIFE AND OPTIMUM PERFORMANCE. 3 QUIET ALUMINUM BLADES ARE ENCLOSED IN DOUBLE LOCKING CHROME PLATED STEEL WIRE GUARDS FOR SAFETY. PIVOT-ACTION FAN HEAD ALLOWS VERTICAL TILT ANGLE ADJUSTMENTS. 2-SPEED PULL CHAIN OPERATION. 12'L SJT TYPE, 3-CONDUCTOR POWER CORD. 120V. EASY ASSEMBLY WITH PRE-ASSEMBLED FAN HEADS AND MOUNTS. MEETS OSHA STANDARDS, ETL, CETL LISTED. HORSEPOWER RATING BASED UPON MAXIMUM SPEED/LOAD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.