Infrared Spot Heater For Indoor/Outdoor Use, 1500W, 120V, 5-3/8"W x 6-1/2"H, Brown
- Mfr # OCH46120VE
- Zoro # G802702765
product price:
$
586.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCH46120VE
- Zoro #
- G802702765
- UPC #
- 686334480444
- Country of Origin
- China
Description
FROSTED QUARTZ TUBE HEATING ELEMENT (INCLUDED) LISTED FOR SUSPENDED, TOTALLY EXPOSED (OUTDOOR) AND INDOOR SPOT HEATING APPLICATIONS FINISH: HIGH-TEMP BROWN POWDER COATED FINISH 60° SYMMETRIC HEAT PATTERN GOLD ANODIZED ALUMINUM REFLECTOR AND END CAPS PAINTED MODELS ARE DIRECT WIRE, UNLESS SPECIFIED AND ARE SUPPLIED WITH 6 LEAD WIRES FOR FIELD CONNECTION IN THE INTERNAL WIRING COMPARTMENT. THESE VCE MODELS ARE AVAILABLE WITH A FACTORY INSTALLED 6' CORD SET. THE 208V MODEL MUST HAVE A FIELD SUPPLIED PLUG. TWO 2' FT. LONG MOUNTING CHAINS AND FOUR S-HOOKS INCLUDED THE OCH-SERIES CAN BE SURFACED MOUNTED USING THE SUPPLIED MOUNTING BRACKETS WHICH ALLOW UP TO A 45° HORIZONTAL TILT ADJUSTMENT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.