Shop TPI
Create Account
Radiant Ceiling Panel CP705 48"L x 24"W 500W 277V
- Mfr # CP705
- Zoro # G902593874
product price:Â
$
796.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP705
- Zoro #
- G902593874
- UPC #
- 686334458733
- Country of Origin
- United States
Description
RADIANT CEILING PANELS 2 X 4 PANEL 500 WATT HEATER 277V HIGH TEMPERATURE RADIANT CEILING PANELS HEAT OBJECTS, NOT AIR RADIANT CEILING PANELS WERE DESIGNED TO EASILY DROP INTO ANY T-BAR SUSPENDED CEILING SYSTEM OR CAN BE SURFACE MOUNTED WITH OPTIONAL FRAMES (NOT INCLUDED). THESE CEILING PANELS HAVE AN ELECTRIC RESISTANCE ELEMENT THAT IS IMBEDDED BETWEEN TWO LAYERS OF INSULATION. THE HIGH-DENSITY THERMAL INSULATION ABOVE ELEMENT MINIMIZES HEAT LOSS. HEATERS ARE MADE WITH TEXTURED WHITE POWDER COAT FINISH. HEAT PANELS INCLUDE 36L PRE-WIRED FLEXIBLE CABLE. DROPS INTO ANY 2 X 4 T-BAR SUSPENDED CEILING SYSTEM. PROVIDES COVERAGE UP TO 12'H IN A 10' X 10' AREA. CETLUS LISTED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.