S2022 Thermostat, Single-Pole, White
- Mfr # ETS9STS
- Zoro # G125012824
product price:Â
$
74.29
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
- ETS9STS
- Zoro #
- G125012824
- UPC #
- 686334523899
- Country of Origin
- China
Description
Wall mounted and can be used for operation of all 120/240 V electric baseboards, heaters and fans. Single Pole: breaks one side of the line. Rated 20 A, 120/240 VAC. Adjustable range 50 to 90 deg F. Recommended for all 120 V units. Mount in standard deep receptacle box. U.L. Listed.