customer-service Help
Traceable

Data-Logger, RH\\Temp, -20.2degto161.6degF

Traceable Data-Logger, RH\\Temp, -20.2degto161.6degF 6550
Tap to zoom
Hover or click to zoom
$228.88
  • Type: RHTemp
  • Temp. Range (F): -20 Degrees to 161 Degrees F
  • Relative Humidity Range: 0 to 100%
See full product details
This item ships free.

Total: $228.88

Traceable #6550 Specifications

  • Type: RHTemp
  • Temp. Range (F): -20 Degrees to 161 Degrees F
  • Relative Humidity Range: 0 to 100%
  • Accuracy: +/-0.2 Degrees C (0 to 10 Degrees C) +/-0.5 Degrees C Temperature, +/-3% RH Between (25 to 75% RH) +/-5% RH Others
  • Battery Life: 2 yr
  • Sample Point Storage: 7680 Data Points
  • Time Intervals: 2 sec to 2 mo
  • Software Required: No
  • Special Features: Duration of Temperature Excursion, User Selectable Quarantine Notification, User-Defined Recording Intervals
  • Depth (In.): 1.1094 in
  • Digital Readout: LCD
  • AC Adapter: Battery Powered
  • Alarm: Audible and Visual, High/Low
  • Waterproof: IP65
  • Remote Probe: No
  • Width (In.): 3.5 in
  • Compatible With: Windows XP, Vista, Windows 7
  • Resists: Water, IP66
  • Includes: Battery, Intructions and Traceable Certificate
  • Connection Size: USB
  • Calibration Certificate: yes
  • Item: Data-Logger
  • Manufacturers Warranty Length: 1 yr
  • Interface: USB
  • Height (In.): 2 in
  • Temp. Range (C): -29 to 72 Degrees C
  • Voltage Range: 3 V
  • Product Type: Data-Logger
  • Country of Origin (subject to change): United States

Description

Data-Logger, RHTemp, Temp. Range (F) -20 Degrees to 161 Degrees , Relative Humidity Range 0 to 100 Percent, Accuracy +/-0.2 Degrees C (0 to 10 Degrees C) +/-0.5 Degrees C Temperature, +/-3 Percent RH Between (25 to 75 Percent RH) +/-5 Percent RH Others, Time Intervals 2 sec to 2 mo, Software Required No, Interface USB, Calibration Certificate Yes, Includes Battery, Intructions and Traceable Certificate

Restrictions and Compliance

  • Hazardous material

Reviews of Traceable #6550