S8 Non-Fire Insulated Security Biometric Safe, 33 lbs.
- Mfr # S8-B2
- Zoro # G824188066
product price:Â
$
248.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S8-B2
- Zoro #
- G824188066
- UPC #
- -
- Country of Origin
- China
Description
Features Non-fire insulated front opening, left to right, steel security safe.. 3/16 in. thick steel door and 14 gauge steel body.. The door is secured with two (2) 3/4 in. round bolts and a reinforced door frame that the bolts lock into when the safe is in the locked closed position.. The body has two (2) 3/8 in pre-drilled holes on the back of the safe for mounting to wall or other hard application.. Carpeted interior with 1 fixed position shelf.. Mounting hardware included.. Lock Type - Biometric Finger Print and Electronic Keypad (Dual access : either or). Number of Locking Bolts - 2. Paint - Black Textured Powder Coat. Dimension - 14.13 L x 17 W x 9.13 H in.. Item Weight - 33 lbs.. Lock The S12-B2 features a biometric, electronic pass code lock with key bypass.. The lock can be opened by fingerprint, push button pass code or key bypass.. The biometric lock function can hold up to 25 fingerprints. Easy to program and delete fingerprints if desired.. Single user codes can be 4-8 long. Numbers can be repeated to create a multiple digit combination.. This safe uses 4 AA batteries located in a battery compartment inside the safe.. Battery indicator displays battery life. Batteries should last 6 to 12 months under normal daily operation.. Change batteries yearly.. In the event of battery failure this safe has 2 bypass keys to access your safe to change batteries.. Keys beep when pushed. This cannot be disabled.. When the safe had been open longer than 1 minute the safe will beep every 10 seconds to remind you to close and lock your safe.. Uses This safe is ideal for bedside, closet, dresser, garage, cabin, summer home, rentals, car, or RV.. Multiple users can register their fingerprints so multiple people can use the safe.. Great for users that prefer not to remember combinations.. Two medium sized hand guns fit easily in this safe.. Great for wallet, purse, cash, jewelry, ammunition and prescription drugs.. Good for small important documents..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.