This item is Discontinued.

This item is Discontinued.
Tracpac Lanyard, 6 ft. Length, 310 lbs., one person Weight Capacity (Discontinued)
Mfr #
C126C
Zoro #
G7604272
UPC # 667143601688
Country of Origin Mexico
Category Lanyards and Lifelines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C126C
- Zoro #
- G7604272
- UPC #
- 667143601688
- Country of Origin
- Mexico
- Item
- Lanyard
- Weight Capacity
- 310 lbs., one person
- Color
- Blue and Black
- Standards
- ANSI Z359.13-2009, ANSI A10.32-2012, OSHA 1926, OSHA 1910
- Series
- Tracpac
- Anchorage End Connection
- All direction captive eye carabiner
- Tensile Strength
- Shock Absorber: 5,700 lbs. Lanyard Arm: 9,000 lbs.
- For Use With
- Harness
- Max. Working Load
- 310 lbs.
- Shock Absorbing Lanyard Type
- Polyester
- Hardware Material
- Zinc Dichromate
- Anchorage Hook Gate Opening
- 5/8 in.
Dimensions
- Length
- 6 ft.
- Strap Width
- 1 3/16 in.
Description
Tracpac Lanyard,2 Arms,6ft./5000 lb. H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.