Tracpac F2 Shock Absorbing Lanyard, 4-1/2 to 6 ft. Length, 2 Leg(s), 310 lb. Weight Capacity
Mfr # CAY226H/R
Zoro # G4410104
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Length
4-1/2 to 6 ft.
Weight Capacity
310 lb.
Color
Black, Blue
Standards
ANSI, OSHA 1926, 1910, ASSE Z359.1 -2007, A10.32-2004
Number of Legs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CAY226H/R
Zoro #
G4410104
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4-1/2 to 6 ft.
Strap Width
1-3/4"
Extended Fall Length
9 ft. 6"
Maximum Working Length
4 ft 6 in to 6 ft
Details
Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Black, Blue
Standards
ANSI, OSHA 1926, 1910, ASSE Z359.1 -2007, A10.32-2004
Number of Legs
2
Series
Tracpac F2
Locking Harness Connection Hook Type
Snap
Max. Working Load
310 lb.
Locking Anchorage Connection Hook Type
Rebar
Hardware Material
Steel
Anchorage Hook Type
Snap Hook
Harness Hook Gate Opening
2-1/4"
For Use With
Wind industry, Construction, Scaffold erectors, Maintenance
Tensile Strength
5000 lb.
Visual Load Indicator
Yes
Harness Hook Type
Snap Hook
Shock Absorbing Lanyard Type
Rescue
Anchorage Hook Gate Opening
3/4"
Number of Rescue Rings
0
Lifeline Material
Polyester
Description
Shock-Absorbing Lanyard, Color Black, Blue, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 4 ft 6 in to 6 ft, Series Tracpac F2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.