This item is Discontinued.

This item is Discontinued.
Alan Majchrowicz 'Blue Rocks' Canvas Art, 30x47 (Discontinued)
Specifications
Details
- MFR #
- WAP10423-C3047GG
- Zoro #
- G301691577
- UPC #
- 193420637106
- Country of Origin
- United States
- Style
- Modern & Contemporary
- Product Type
- Gallery-Wrapped Canvas Art
- Artist
- Alan Majchrowicz
- Subject
- Landscape
Dimensions
- Size
- 30 in x 47 in
Description
- Artist: Alan Majchrowicz
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a photograph of a rainbow stretching from the cloudy sky to calm water.
Prominent Colors: Blue, Tan, Grey, Black, Light Blue, Brown
Wilderness photographer Alan Majchrowicz is fortunate to be able to combine his passion for the outdoors with his profession. Born, raised, and educated in the Midwest, Alan felt the call of the Pacific Northwest and moved there in 1980. He travels widely with backpack and camera to find the out-of-the-way places that appear in his extraordinary photographs.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.