This item is Discontinued.

Trademark Fine Art Alan Majchrowicz 'Mount Jefferson Panel Ii' Canvas Art, 30x47 WAP04373-C3047GG

This item is Discontinued.

Trademark Fine Art

Alan Majchrowicz 'Mount Jefferson Panel Ii' Canvas Art, 30x47 (Discontinued)

Mfr # WAP04373-C3047GG
Zoro # G601669849
UPC # 192664138134
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAP04373-C3047GG
Zoro #
G601669849
UPC #
192664138134
Country of Origin
United States
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Landscape
Artist
Alan Majchrowicz

Dimensions

Size
30 in x 47 in

Description

  • Artist: Alan Majchrowicz
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a photograph of trees and red mountains reflected in a mirror-like lake.

Wilderness photographer Alan Majchrowicz is fortunate to be able to combine his passion for the outdoors with his profession. Born, raised, and educated in the Midwest, Alan felt the call of the Pacific Northwest and moved there in 1980. He travels widely with backpack and camera to find the out-of-the-way places that appear in his extraordinary photographs.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.