This item is Discontinued.

This item is Discontinued.
Angela Moulton 'India No. 6' Canvas Art, 30x47 (Discontinued)
Specifications
Product Information
- MFR #
- IC02205-C3047GG
- Zoro #
- G601521918
- UPC #
- 194189378712
- Country of Origin
- United States
Dimensions
- Size
- 30 in x 47 in
Details
- Style
- Modern & Contemporary
- Product Type
- Gallery-Wrapped Canvas Art
- Artist
- Angela Moulton
- Subject
- Landscape
Description
- Artist: Angela Moulton
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a green landscape under a white cloudy sky.
Prominent Colors: White, Green, Grey, Light Blue, Black, Blue
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes. With an assortment of sizes and styles such as Framed, Matted Framed, Panel, Aluminum, Wood Canvas or other mediums, our art will certainly bring excitement to any area of your home. From the bedroom, to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.