This item is Discontinued.

Trademark Fine Art Anna Shvab 'Lionfish' Canvas Art, 22x32 1X06010-C2232GG

This item is Discontinued.

Trademark Fine Art

Anna Shvab 'Lionfish' Canvas Art, 22x32 (Discontinued)

Mfr # 1X06010-C2232GG
Zoro # G701307740
UPC # 192664360337
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1X06010-C2232GG
Zoro #
G701307740
UPC #
192664360337
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Artist
Anna Shvab
Subject
Animals
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Anna Shvab
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a lionfish in a blue scene.

1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews