This item is Discontinued.

This item is Discontinued.
Anne Tavoletti 'Texas Bluebonnet Iv' Canvas Art, 20x47 (Discontinued)
Specifications
Details
- MFR #
- WAP09051-C2047GG
- Zoro #
- G701692259
- UPC #
- 193420145946
- Country of Origin
- United States
- Style
- Cottage/Country
- Artist
- Anne Tavoletti
- Subject
- Floral
- Product Type
- Gallery-Wrapped Canvas Art
Dimensions
- Size
- 20 in x 47 in
Description
- Artist: Anne Tavoletti
- Subject: Floral
- Style: Cottage/Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a watercolor sketch of Texas Bluebonnets.
Prominent Colors: White, Tan, Light Blue, Green, Blue, Grey
For Anne Tavoletti, drawing and painting have always been her passions. Growing up in western Pennsylvania, her artist parents were enormous influences, and she admires the work of Mary Cassatt, John Singer Sargent, and Rene Gruau. Anne received her associate's degree in fashion illustration from The Fashion Institute of Technology in New York City. Her style of illustration varies greatly from editorial fashion to folk art. She works in a variety of media, including acrylics, pen and ink, colored pencil, and watercolors. In her free time Anne enjoys decorating, gardening, and spending time with her husband, a graphic designer, and two teenage sons. Anne makes her home in a suburb of Pittsburgh, PA.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.