This item is Discontinued.

This item is Discontinued.
Arie Reinhardt Taylor 'Cardinals And Dogwood' Canvas Art, 16x24 (Discontinued)
Specifications
Product Information
- MFR #
- ALI15621-C1624GG
- Zoro #
- G701383485
- UPC #
- 192055144911
- Country of Origin
- United States
Dimensions
- Size
- 16 in x 24 in
Details
- Subject
- Animals
- Style
- Modern & Contemporary
- Artist
- Arie Reinhardt Taylor
- Product Type
- Gallery-Wrapped Canvas Art
Description
- Artist: Arie Reinhardt Taylor
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two birds sitting on a tree branch in the center of a watercolor frame.
Arie loves to paint memories of her childhood on the farm in the 20s and 30s western North Carolina. She started painting in the 1950s and is proficient in oils and watercolor. Over the years she had painted more than 500 paintings. She is a renowned artist in the Folk Art field.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.