This item is Discontinued.

This item is Discontinued.
Caravaggio 'The Supper at Emmaus 1601' Canvas Art, 30x47 (Discontinued)
Specifications
Details
- MFR #
- BL0033-C3047GG
- Zoro #
- G601470971
- UPC #
- 886511059436
- Country of Origin
- United States
- Subject
- Illustration
- Artist
- Caravaggio
- Style
- Traditional
- Product Type
- Gallery-Wrapped Canvas Art
Description
- Artist: Caravaggio
- Subject: Illustration
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features supper at Emmaus.
Caravaggio was an Italian artist active in Rome, Naples, Malta, and Sicily. His paintings, which combine a realistic observation of the human state, both physical and emotional, with a dramatic use of lighting, had a formative influence on the Baroque school of painting.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.