This item is Discontinued.

Trademark Fine Art CATeyes 'America' Canvas Art, 12x19 MZ0278-C1219GG

This item is Discontinued.

Trademark Fine Art

CATeyes 'America' Canvas Art, 12x19 (Discontinued)

Mfr # MZ0278-C1219GG
Zoro # G901561584
UPC # 886511324350
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MZ0278-C1219GG
Zoro #
G901561584
UPC #
886511324350
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Subject
Landscape
Artist
CATeyes
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary

Description

  • Artist: CATeyes
  • Subject: Landscape
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the Washington Monument with American flags lit by low sunlight.

Mitch (aka CATeyes) Catanzaro is a freelance photographer. He has sold thousands of images to a wide variety of customers. His work has been purchased by several on-line travel companies, international advertising, marketing corporations as well as individual clients.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.