This item is Discontinued.

Trademark Fine Art CATeyes 'Ballaja Barracks' Canvas Art, 22x32 MZ0314-C2232GG

This item is Discontinued.

Trademark Fine Art

CATeyes 'Ballaja Barracks' Canvas Art, 22x32 (Discontinued)

Mfr # MZ0314-C2232GG
Zoro # G901565971
UPC # 190836033393
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MZ0314-C2232GG
Zoro #
G901565971
UPC #
190836033393
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Artist
CATeyes
Subject
Landscape
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: CATeyes
  • Subject: Landscape
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a view of the Ballaja Barracks courtyard framed by an open archway.

Mitch (aka CATeyes) Catanzaro is a freelance photographer. He has sold thousands of images to a wide variety of customers. His work has been purchased by several on-line travel companies, international advertising, marketing corporations as well as individual clients.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews