This item is Discontinued.
This item is Discontinued.
CATeyes 'Jefferson Memorial Blossoms' Multi Panel Art Set Small (Discontinued)
Specifications
Details
- MFR #
- MZ0362-3PC-SET-SM
- Zoro #
- G101574087
- UPC #
- 192055178404
- Country of Origin
- United States
- Subject
- Floral
- Product Type
- Multi Panel Canvas Art Set
- Artist
- CATeyes
- Style
- Modern & Contemporary
Description
- Artist: CATeyes
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Multi Panel Canvas Art Set
- Panel Dimensions: 6" x 24", 20" x 24", 6" x 24"
- Overall Dimensions: 24" x 32"
- Made in USA
This ready to hang, gallery-wrapped multi panel canvas art set features a closeup of cherry blossoms with the Jefferson Memorial softly focused in the background.
Mitch (aka CATeyes) Catanzaro is a freelance photographer. He has sold thousands of images to a wide variety of customers. His work has been purchased by several on-line travel companies, international advertising, marketing corporations as well as individual clients.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.