This item is Discontinued.

Trademark Fine Art CATeyes 'Jefferson Memorial Sunrise' Canvas Art, 12x19 MZ0371-C1219GG

This item is Discontinued.

Trademark Fine Art

CATeyes 'Jefferson Memorial Sunrise' Canvas Art, 12x19 (Discontinued)

Mfr # MZ0371-C1219GG
Zoro # G901576144
UPC # 191344310587
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MZ0371-C1219GG
Zoro #
G901576144
UPC #
191344310587
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Artist
CATeyes
Product Type
Gallery-Wrapped Canvas Art
Subject
Photography
Style
Contemporary

Description

  • Artist: CATeyes
  • Subject: Photography
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the Jefferson Memorial in Washington, D.C. at sunrise.

Mitch (aka CATeyes) Catanzaro is a freelance photographer. He has sold thousands of images to a wide variety of customers. His work has been purchased by several online travel companies, international advertising and marketing corporations, as well as individual clients.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews