This item is Discontinued.

This item is Discontinued.
CATeyes 'MLK Blossoms' Canvas Art, 30x47 (Discontinued)
Specifications
Details
- MFR #
- MZ0363-C3047GG
- Zoro #
- G401574374
- UPC #
- 190836098897
- Country of Origin
- United States
- Style
- Contemporary
- Subject
- Floral & Botanical
- Product Type
- Gallery-Wrapped Canvas Art
- Artist
- CATeyes
Description
- Artist: CATeyes
- Subject: Floral & Botanical
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features branches full of white cherry blossoms in front of the Martin Luther King, Jr Memorial.
Mitch (aka CATeyes) Catanzaro is a freelance photographer. He has sold thousands of images to a wide variety of customers. His work has been purchased by several on-line travel companies, international advertising, marketing corporations as well as individual clients.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.