This item is Discontinued.

Trademark Fine Art CATeyes 'NYC Sunset' Canvas Art, 24x47 MZ0306-C2447GG

This item is Discontinued.

Trademark Fine Art

CATeyes 'NYC Sunset' Canvas Art, 24x47 (Discontinued)

Mfr # MZ0306-C2447GG
Zoro # G501564565
UPC # 886511542921
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MZ0306-C2447GG
Zoro #
G501564565
UPC #
886511542921
Country of Origin
United States

Dimensions

Size
24 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Landscapes
Artist
 CATeyes
Style
Contemporary

Description

  • Artist: CATeyes
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features NYC's skyline with a beautiful sunset.

Mitch (aka CATeyes) Catanzaro is a freelance photographer. He has sold thousands of images to a wide variety of customers. His work has been purchased by several on-line travel companies, international advertising, marketing corporations as well as individual clients.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews