This product has been discontinued.
Catherine A Nolin 'Family Photo' Canvas Art, 35x47 (Discontinued)
Mfr # ALI39338-C3547GG
Zoro # G601465809
Product Information
- Brand Trademark Fine Art
- MFR # ALI39338-C3547GG
- Zoro # G601465809
- UPC # 192664553005
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Still Life |
Artist | Catherine A Nolin |
Style | Modern & Contemporary |
Description
- Artist: Catherine A Nolin
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman sleeping on a couch on the right side of the frame.
Prominent Colors: Light Blue, Blue, Brown, Green
I am a self taught painter from the U.S. where I have an in-house studio. I specialize in vibrant interiors still lifes-, room portraits and botanical designs. I work in acrylics in a variety of sizes from small to large canvases. My subject matter ranges from whimsical animals to interiors scenes with a renaissance influence. I am from a big Italian creative family. As a child, I was always interested in color and color combinations. Growing up, I sketched and painted and decorated. My first real job was in fashion retail buying. After marrying and starting a family I began painting again. My youngest son was diagnosis with autism. Painting for me became a necessary therapy. I am so grateful that I get to do what I love everyday.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.