This item is Discontinued.

This item is Discontinued.
Chariklia Zarris 'L is for Lion Childrens Art' Canvas Art, 35x47 (Discontinued)
Specifications
Details
- MFR #
- WAG16176-C3547GG
- Zoro #
- G901654859
- UPC #
- 193420918014
- Country of Origin
- United States
- Subject
- Typography
- Artist
- Chariklia Zarris
- Style
- Modern & Contemporary
- Product Type
- Gallery-Wrapped Canvas Art
Dimensions
- Size
- 35 in x 47 in
Description
- Artist: Chariklia Zarris
- Subject: Typography
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a lion in the shape of an "L" in the center of the frame.
Prominent Colors: Purple, White, Yellow, Brown, Orange, Grey, Tan, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.