This item is Discontinued.

Trademark Fine Art Chris Paschke 'Gilded Grey Iii Indigo And White' Canvas Art, 30x47 WAP05979-C3047GG

This item is Discontinued.

Trademark Fine Art

Chris Paschke 'Gilded Grey Iii Indigo And White' Canvas Art, 30x47 (Discontinued)

Mfr # WAP05979-C3047GG
Zoro # G201678388
UPC # 192664345815
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAP05979-C3047GG
Zoro #
G201678388
UPC #
192664345815
Country of Origin
United States
Artist
Chris Paschke
Subject
Still Life
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Dimensions

Size
30 in x 47 in

Description

  • Artist: Chris Paschke
  • Subject: Still Life
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features horizontal brushstrokes of indigo and white with thin gold streaks.

Chris Paschke's comfort with the Sumi brush and continuing study with Asian masters have brought her 'lovingly into the world of passive, peaceful Zen concepts, and the simplicity of an Asian artist.' The minimalism she brings to Wild Apple in her soft grasses, florals, characters and handmade papers continues to flourish with new visions, colors and textural studies. Many trips to China have fueled her desire to learn more about the art form, and have led her to create a living environment in the mountains of central California.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.