This item is Discontinued.
This item is Discontinued.
Classic Cars Wall Collection (Discontinued)
Specifications
Details
- MFR #
- WC0010-SET-6
- Zoro #
- G701696189
- UPC #
- 886511726109
- Country of Origin
- United States
- Artist
- Masters Fine Art
- Style
- Contemporary
- Product Type
- Canvas Wall Collection
- Subject
- Transportation
Description
- Artist: Masters Fine Art
- Subject: Transportation
- Style: Contemporary
- Product Type: Canvas Wall Collection
- Panel Dimensions: 12" x 19", 12" x 19", 12" x 19", 12" x 19", 12" x 19", 12" x 19"
- Overall Dimensions: 40" x 56"
- Made in USA
This collection of ready to hang, gallery-wrapped art pieces features images of classic cars
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the sould of the world, that it represents our human essence.MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters Fine Art carries is many things: colorful, contemporary, sexy, emotional, musical, romantic.Above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.