This item is Discontinued.

This item is Discontinued.
Claude Monet, 'Bodmer Oak, Fontainebleau Forest' Canvas Art, 14x19 (Discontinued)
Specifications
Details
- MFR #
- M0002-C1419GG
- Zoro #
- G801539096
- UPC #
- 886511191181
- Country of Origin
- United States
- Style
- Impressionism
- Subject
- Nature
- Artist
- Claude Monet
- Product Type
- Gallery-Wrapped Canvas Art
Description
- Artist: Claude Monet
- Subject: Nature
- Style: Impressionism
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features Bodmer Oak.
Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-aire landscape paitning. Monet was enchanted by the vitality of outdoor settings as shown in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.