This item is Discontinued.

Trademark Fine Art Claude Monet 'The Magpie, 1869' Canvas Art, 30x47 BL0178-C3047GG

This item is Discontinued.

Trademark Fine Art

Claude Monet 'The Magpie, 1869' Canvas Art, 30x47 (Discontinued)

Mfr # BL0178-C3047GG
Zoro # G801493176
UPC # 886511028456
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BL0178-C3047GG
Zoro #
G801493176
UPC #
886511028456
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Artist
Claude Monet
Product Type
Gallery-wrapped canvas art
Subject
Landscape
Style
Impressionism

Description

  • Artist: Claude Monet
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features a winter landscape.

Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.