This item is Discontinued.

Trademark Fine Art Claude Monet 'Waterlillies Morning' Canvas Art, 20x47 BL0737-C2047GG

This item is Discontinued.

Trademark Fine Art

Claude Monet 'Waterlillies Morning' Canvas Art, 20x47 (Discontinued)

Mfr # BL0737-C2047GG
Zoro # G301494178
UPC # 886511098275
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BL0737-C2047GG
Zoro #
G301494178
UPC #
886511098275
Country of Origin
United States

Dimensions

Size
20 in x 47 in

Details

Product Type
Gallery-wrapped canvas art
Subject
Landscape
Artist
Jean Baptiste Corot
Style
Impressionism

Description

  • Artist: Jean Baptiste Corot
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery wrapped art piece features water lillies on a pond.

Jean Baptiste Corot was a French landscape painter and printmaker in etching. He is a pivotal figure in landscape painting and his vast output simultaneously references the Neo-Classical tradition and anticipates the plein-air innovations of Impressionism.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews