This item is Discontinued.

Trademark Fine Art Courtney Prahl 'Autumn Bounty Iv' Canvas Art, 20x47 WAP04548-C2047GG

This item is Discontinued.

Trademark Fine Art

Courtney Prahl 'Autumn Bounty Iv' Canvas Art, 20x47 (Discontinued)

Mfr # WAP04548-C2047GG
Zoro # G701676174
UPC # 192664427085
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAP04548-C2047GG
Zoro #
G701676174
UPC #
192664427085
Country of Origin
United States
Artist
Courtney Prahl
Product Type
Gallery-Wrapped Canvas Art
Subject
Seasonal
Style
Modern Rustic

Dimensions

Size
20 in x 47 in

Description

  • Artist: Courtney Prahl
  • Subject: Seasonal
  • Style: Modern Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the word "Autumn" surrounded by leaves and pumpkins on pale wood boards.

Courtney Prahl studied art at both Marymount University and Clarion University of Pennsylvania. Her focus was primarily on the 3D arts that later translated into her work in mixed media collage. Color plays a big part in her work, and she always incorporates vintage paper, loving the juxtaposition of old and new materials. Believing that art should be attainable to all, she teaches art to children at the local shelter and contributes art to local charities.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.