This item is Discontinued.

This item is Discontinued.
Courtney Prahl 'Bright Summer' Canvas Art, 35x47 (Discontinued)
Specifications
Details
- MFR #
- WAP09100-C3547GG
- Zoro #
- G201685164
- UPC #
- 193420147919
- Country of Origin
- United States
- Product Type
- Gallery-Wrapped Canvas Art
- Artist
- Courtney Prahl
- Style
- Eclectic
- Subject
- Floral
Dimensions
- Size
- 35 in x 47 in
Description
- Artist: Courtney Prahl
- Subject: Floral
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a vase full of colorful flowers against a teal wall.
Prominent Colors: Blue, Grey, Red, Teal, Pink, Tan, Green
Courtney Prahl studied art at both Marymount University and Clarion University of Pennsylvania. Her focus was primarily on the 3D arts that later translated into her work in mixed media collage. Color plays a big part in her work, and she always incorporates vintage paper, loving the juxtaposition of old and new materials. Believing that art should be attainable to all, she teaches art to children at the local shelter and contributes art to local charities.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.