This item is Discontinued.

This item is Discontinued.
Danhui Nai 'Garden Bouquet Iii Crop' Canvas Art, 35x47 (Discontinued)
Specifications
Details
- MFR #
- WAP09045-C3547GG
- Zoro #
- G901692066
- UPC #
- 193420145717
- Country of Origin
- United States
- Product Type
- Gallery-Wrapped Canvas Art
- Artist
- Danhui Nai
- Style
- Traditional
- Subject
- Floral
Dimensions
- Size
- 35 in x 47 in
Description
- Artist: Danhui Nai
- Subject: Floral
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a group of blue, white, and green flowers.
Prominent Colors: White, Turquoise, Grey, Tan, Green
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.