This item is Discontinued.

Trademark Fine Art Daphne Brissonnet 'Casual Country I' Canvas Art, 35x47 WAP0036-C3547GG

This item is Discontinued.

Trademark Fine Art

Daphne Brissonnet 'Casual Country I' Canvas Art, 35x47 (Discontinued)

Mfr # WAP0036-C3547GG
Zoro # G201647629
UPC # 886511549678
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAP0036-C3547GG
Zoro #
G201647629
UPC #
886511549678
Country of Origin
United States
Style
Contemporary
Subject
Animals
Artist
Daphne Brissonnet
Product Type
Gallery-Wrapped Canvas Art

Dimensions

Size
35 in x 47 in

Description

  • Artist: Daphne Brissonnet
  • Subject: Animals
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a chicken with black and white checker and stripe patterns, and the words "My Kitchen is Always Open".

Daphne Brissonnet has always been drawn to the beauty of nature. Her early studies in botany opened her eyes to the form, dimension and subtle colors of her natural subjects. As she discovered a universe of unexpected beauty in the flowers and plants she studied, painting these subjects became an important part of her life, while revealing her talents as an artist. Primarily self-taught, Daphne continues to refine her skills by attending workshops in France and the U.S. as well as closer to her home in Canada.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.