This item is Discontinued.

Trademark Fine Art Farida Zaman 'Holiday Festivities Iii' Canvas Art, 35x47 WAP04669-C3547GG

This item is Discontinued.

Trademark Fine Art

Farida Zaman 'Holiday Festivities Iii' Canvas Art, 35x47 (Discontinued)

Mfr # WAP04669-C3547GG
Zoro # G901676936
UPC # 192664431730
Country of Origin United States
Category Holiday Decor
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAP04669-C3547GG
Zoro #
G901676936
UPC #
192664431730
Country of Origin
United States
Product Type
Gallery-Wrapped Canvas Art
Subject
Seasonal
Style
American Traditional
Artist
Farida Zaman

Dimensions

Size
35 in x 47 in

Description

  • Artist: Farida Zaman
  • Subject: Seasonal
  • Style: American Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the phrase "Joy to the World" above colorful houses and a group of carolers.

Farida Zaman is a Toronto based painter and illustrator known for her upbeat, lively, colourful and whimsical style. She displays a wide versatility of applications of her style: her art has been used in posters, book covers, children's book illustrations, corporate projects, food packaging as well as licensing her images on giftware products, clothing, packaging, and giftware. Zaman's love of culture, travels throughout childhood, and recent trips to Morocco, Thailand, Turkey, Iran, and several European destinations influence the multicultural nature of her work. She is currently an instructor at Toronto's Avenue Road Art School and runs art workshops and weekly classes for adults and children in fine art and illustration.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.