This item is Discontinued.

Trademark Fine Art Firmin Bouisset 'Chocolate Menier' Canvas Art, 18x24 V6038-C1824GG

This item is Discontinued.

Trademark Fine Art

Firmin Bouisset 'Chocolate Menier' Canvas Art, 18x24 (Discontinued)

Mfr # V6038-C1824GG
Zoro # G801618340
UPC # 844296078127
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V6038-C1824GG
Zoro #
G801618340
UPC #
844296078127
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Impressionism
Artist
Firmin Bouisset
Subject
Vintage Advertisements
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Firmin Bouisset
  • Subject: Vintage Advertisements
  • Style: Impressionism
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a poster advertisement for Menier Chocolate with a young girl writing on a wall.

Firmin Bouisset was a French painter, poster artist and printmaker. He specialized in painting children subjects and did a number of illustrated books. Bouisset created posters with enduring images for a number of different French food companies. He is probably most famous for his posters for the French chocolate manufacturer, Menier.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence taht Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.