This item is Discontinued.

Trademark Fine Art Geno Peoples 'Welcome to the Dog House' Canvas Art, 14x19 ALI19604-C1419GG

This item is Discontinued.

Trademark Fine Art

Geno Peoples 'Welcome to the Dog House' Canvas Art, 14x19 (Discontinued)

Mfr # ALI19604-C1419GG
Zoro # G001404545
UPC # 192055391902
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ALI19604-C1419GG
Zoro #
G001404545
UPC #
192055391902
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Artist
Geno Peoples
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Style
Modern & Contemporary

Description

  • Artist: Geno Peoples
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features dogs standing outside of a dog house.

Geno is a Native of Panama City Florida and has been drawing since he was a young child. Being the oldest of five boys, he has been blessed to inherit the artistic gene that has been passed down to the oldest child for the past four generations. With no formal training, he prides himself on the ability to achieve perfection. He also believes that his strength in his artwork is achieved by being a highly versatile artist.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.