This item is Discontinued.

Trademark Fine Art Gustave Courbet 'the Refection of Ornans' Canvas Art, 35x47 BL0755-C3547GG

This item is Discontinued.

Trademark Fine Art

Gustave Courbet 'the Refection of Ornans' Canvas Art, 35x47 (Discontinued)

Mfr # BL0755-C3547GG
Zoro # G101497904
UPC # 886511103399
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BL0755-C3547GG
Zoro #
G101497904
UPC #
886511103399
Country of Origin
United States
Subject
Landscape
Product Type
Gallery-wrapped canvas art
Style
Impressionism
Artist
Gustave Courbet

Dimensions

Size
35 in x 47 in

Description

  • Artist: Gustave Courbet
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery wrapped art piece features houses and trees next to a river.

Best known as an innovator in Realism, Courbet was a painter of figurative compositions, landscaped and seascapes. He also worked with social issues, and addressed peasantry and the grave working conditions of the porr. His work belonged neither to the predominant Romantic nor Neoclassical schools. Rather, Courbet believed the Realist artist's missions was the pursuit of truth, which would help erase social contradictions and imbalances.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.