This item is Discontinued.

This item is Discontinued.
Henri Fantin Latour 'Roses 1884' Canvas Art, 35x47 (Discontinued)
Specifications
Details
- MFR #
- BL01402-C3547GG
- Zoro #
- G201487454
- UPC #
- 886511357587
- Country of Origin
- United States
- Subject
- Still Life
- Style
- Traditional
- Artist
- Henri Fantin-Latour
- Product Type
- Gallery-Wrapped Canvas Art
Description
- Artist: Henri Fantin-Latour
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features flowers in a vase.
Henri Fantin-Latour (14 January 1836 - 25 August 1904), born Ignace Henri Jean Theodore Fantin-Latour in Grenoble, Isere, was a French painter and lithographer best known for his flower paintings and group portraits of Parisian artists and writers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.