This item is Discontinued.

Trademark Fine Art Incado 'Lucanus cervus' Canvas Art, 35x47 IC01140-C3547GG

This item is Discontinued.

Trademark Fine Art

Incado 'Lucanus cervus' Canvas Art, 35x47 (Discontinued)

Mfr # IC01140-C3547GG
Zoro # G301533723
UPC # 194189134820
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IC01140-C3547GG
Zoro #
G301533723
UPC #
194189134820
Country of Origin
United States
Product Type
Gallery-Wrapped Canvas Art
Artist
Incado
Subject
Animals
Style
Modern & Contemporary

Description

  • Artist: Incado
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a black beetle in the center of the frame.

Prominent Colors: White, Black, Grey

Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.