This item is Discontinued.

Trademark Fine Art Janelle Penner 'Sweet Life X' Canvas Art, 30x47 WAP02717-C3047GG

This item is Discontinued.

Trademark Fine Art

Janelle Penner 'Sweet Life X' Canvas Art, 30x47 (Discontinued)

Mfr # WAP02717-C3047GG
Zoro # G001663485
UPC # 192055564139
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WAP02717-C3047GG
Zoro #
G001663485
UPC #
192055564139
Country of Origin
United States
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Artist
Janelle Penner
Subject
Typography

Dimensions

Size
30 in x 47 in

Description

  • Artist: Janelle Penner
  • Subject: Typography
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a phrase in the center of the frame with a pineapple next to it.

Janelle had found her inspiration from the natural beauty of the Pacific Northwest at an early age. Later in life, her inspiration came from every art form; from the early masters, to modern day graphics and advertising. Janelle is primarily self taught, and has experimented with various mediums, though she usually works with combining traditional and digital arts. She currently lives in British Columbia, Canada, surrounded by a small forest of houseplants.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.